Features
Enclosure:
2 Seals
Housing Width - Millimeter:
45
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
BEAREE FL3000
Outside Diameter - Inch:
0.476
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.394
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.276
Nominal Outside Diameter - Inch:
0.433
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Material:
BEAREE FL3000
Outside Diameter - Inch:
0.437
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
7
Length Thru Bore - Inch:
0.394
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
12
Inch - Metric:
Metric
Material:
BEAREE FL3000
Outside Diameter - Inch:
0.358
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.315