GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MMB 10MM HSG WID 30MMOD
Part # GE 17 ES-2RS
BDI # 1418310
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEH 45 ES-2RS
Description
GEH 45 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEH 45 ES-2RS
BDI # 1419174
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES-2RS
BDI # 1418395
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 35 ES-2RS
Description
GE 35 ES-2RS SPHERICAL PLAIN BRG ; 35MM BORE 20MM HOUSING WID 55MM OD
Part # GE 35 ES-2RS
BDI # 1418321
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 20 ES-2RS
Description
GE 20 ES-2RS SPHERICAL PLAIN BRG ; 20MM BORE 12MM HOUSING WID 35MM OD
Part # GE 20 ES-2RS
BDI # 1418313
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes