GE 110 ES-2RS
Description
GE 110 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 110 ES-2RS
BDI # 1418339
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 110 ES
Description
GE 110 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 4.331" BORE 6.299" OD
Part # GE 110 ES
BDI # 1418338
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 100 TXG3A-2LS
Description
GE 100 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 100 TXG3A-2LS
BDI # 1262372
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
GEG 100 ES
Description
GEG 100 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MMX150MMX100MM
Part # GEG 100 ES
BDI # 1268044
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes