GEZ 106 ES
Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD
Part # GEZ 106 ES
BDI # 1265219
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ 104 ES
Description
GEZ 104 ES SPHERICAL PLAIN BRG ; 1-1/4" BORE 15/16" HOUSING WID 2" OD
Part # GEZ 104 ES
BDI # 1418387
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEH 45 ES-2RS
Description
GEH 45 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEH 45 ES-2RS
BDI # 1419174
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 35 ES-2RS
Description
GE 35 ES-2RS SPHERICAL PLAIN BRG ; 35MM BORE 20MM HOUSING WID 55MM OD
Part # GE 35 ES-2RS
BDI # 1418321
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes