P-32-12 X 0.3160
Description
P32-12 X 0.3160 BUSHING ; BUSHING, HEADLESS PRESS FIT
Part # P-32-12 X 0.3160
BDI # 21498503
GEZ31ES
Description
GEZ31ES SPHR PLAIN BEARING ; 1.25IN ID X 2IN OD X 1.093IN WD OPEN
Part # GEZ31ES
BDI # 21505649
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ50ES
Description
GEZ50ES SPHERICAL PLAIN BEARING ; 2" ID X 3.1875" OD X 1.75" WID
Part # GEZ50ES
BDI # 22494107
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing