Features
Enclosure:
Open
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
GEG 100 ES
Description
GEG 100 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MMX150MMX100MM
Part # GEG 100 ES
BDI # 1268044
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE100-SX-F10
Description
GE100-SX-F10 SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM X 150MM X 32MM
Part # GE100-SX-F10
BDI # 18102872
Features
Enclosure:
Open
Housing Width - Millimeter:
30
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE100-SW-A
Description
GE100-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM X 150MM X 32MM
Part # GE100-SW-A
BDI # 24584714
Features
Enclosure:
Open
Housing Width - Millimeter:
30
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing