701-01120-064
Description
701-01120-064 SLEEVE BEARING ; POR MTO
Part # 701-01120-064
BDI # 22462984
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
7.5
Nominal Outside Diameter - Inch:
8.001
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
8.001
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
190.5
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
203.225
GE140-UK-2TS
Description
GE140-UK-2TS SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 140MM X 210MM X 90MM
Part # GE140-UK-2TS
BDI # 24861416
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
SBB96
Description
SBB 96 SPHERICAL PLAIN BEARING ; 6" ID X 8-3/4" OD X 4.75" W
Part # SBB96
BDI # 516599
Features
Enclosure:
Open
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece
Self Aligning:
Yes
SBB962RS
Description
SBB 96 2RS SPHERICAL PLAIN BEARING ; 6" ID X 8-3/4" OD X 4.75" W
Part # SBB962RS
BDI # 516600
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Outer Ring Bound With Steel Band | Metal to Metal Contact
Self Aligning:
Yes