SF-3240-24
Description
SF-3240-24 FLANGE BEARING ; SINTERED BRONZE 1X1-1/4X1-1/2X1-5/8X1/8
Part # SF-3240-24
BDI # 18136719
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Flange Outside Diameter - Inch:
1.625
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
SS-3240-40
Description
SS-3240-40 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/4X2-1/2
Part # SS-3240-40
BDI # 18137091
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
31.852
Nominal Outside Diameter - Millimeter:
31.75
EP-182016
Description
EP-182016 SLEEVE BEARING ; 1.128"X1.254"X1" PWDR MTL BRNZ
Part # 201360
BDI # 523759
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1
Global Part Number GPN:
490592
SF-3240-12
Description
SF-3240-12 FLANGE BEARING ; SINTERED BRONZE 1X1-1/4X3/4X1-5/8X1/8
Part # SF-3240-12
BDI # 18136716
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.75
Flange Outside Diameter - Inch:
1.625