Features
Enclosure:
Open
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
SS-7288-32
Description
SS-7288-32 SLEEVE BEARING ; SINTERED BRONZE 2-1/4X2-3/4X2
Part # SS-7288-32
BDI # 18137329
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.755
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
69.977
Nominal Outside Diameter - Millimeter:
69.85
EP-404432
Description
EP-404432 SLEEVE BEARING ; 2.505"X2.756"X2" PWDR MTL BRNZ
Part # 201532
BDI # 523929
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.756
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2
Global Part Number GPN:
490768
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.755
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
69.977
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
2.754
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2
Global Part Number GPN:
482545