Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes
CB-4860-50
Description
CB-4860-50 SLEEVE BEARING ; 3" BORE 3-3/4" OD 6-1/4" LTB
Part # 104983
BDI # 523371
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.25
Global Part Number GPN:
490077
ST-64116-6
Description
ST-64116-6 THRUST WASHER BEARING ; 2.031"X3.625"X3/16" PWDR MTL BRNZ
Part # 402471
BDI # 525455
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
50.8
Other Features:
Self-Lubricating
Global Part Number GPN:
492001
SS-104116-64
Description
SS-104116-64 SLEEVE BEARING ; SINTERED BRONZE 3-1/4X3-5/8X4
Part # SS-104116-64
BDI # 18135898
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
92.151
Nominal Outside Diameter - Millimeter:
92.075
CB485852
Description
CB485852 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 5/8 X 6- 1/2
Part # CB485852
BDI # 18254629
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
92.202