CB-4860-50
Description
CB-4860-50 SLEEVE BEARING ; 3" BORE 3-3/4" OD 6-1/4" LTB
Part # 104983
BDI # 523371
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.25
Global Part Number GPN:
490077
ST-88124-8
Description
ST-88124-8 THRUST WASHER BEARING ; 2.766"X3.875"X1/4" PWDR MTL BRNZ
Part # 402475
BDI # 525458
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
69.85
Other Features:
Self-Lubricating
Global Part Number GPN:
492009
CB486050
Description
CB486050 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 3/4 X 6- 1/4
Part # CB486050
BDI # 18254631
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.25
Outside Diameter - Millimeter:
95.377
CB526072
Description
CB526072 SLEEVE BEARING ; CAST-BRONZE 3- 1/4 X 3- 3/4 X 9
Part # CB526072
BDI # 18254636
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
228.6
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
9
Outside Diameter - Millimeter:
95.377
CB526040
Description
CB526040 SLEEVE BEARING ; CAST-BRONZE 3- 1/4 X 3- 3/4 X 5
Part # CB526040
BDI # 18254634
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
95.377