Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece
Self Aligning:
Yes
GEH 60 ES-2LS
Description
GEH 60 ES-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEH 60 ES-2LS
BDI # 1262119
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece | Larger Tilt Angle | Triple Lip Heavy Duty Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 70 TXG3A-2LS
Description
GE 70 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 70 TXG3A-2LS
BDI # 1262512
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
GE60-FW-2RS-A
Description
GE60-FW-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE60-FW-2RS-A
BDI # 1173289
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning:
Yes
GE70-UK-2RS-W10
Description
GE70-UK-2RS-W10 SPHERICAL PLAIN BRG ; NON-RETURNABLE 70MM X 105MM X 49MM
Part # GE70-UK-2RS-W10
BDI # 19264732
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing