Page 1 of 13

Next

Compare
CB-5668-78

COMPARE

CB-5668-78

Description
CB-5668-78 SLEEVE BEARING ; 3-1/2" IDX4-1/4" ODX9-3/4" LTB

ISOSTATIC

Part # 104999

BDI # 523385

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.5
Nominal Outside Diameter - Inch: 4.25
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 247.65
Nominal Bore - Millimeter: 88.9
Length Thru Bore - Inch: 9.75
Global Part Number GPN: 490092

Price Inventory : Available to order
Loading Price
QTY
GEZ 212 ES

COMPARE

GEZ 212 ES

Description
GEZ 212 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 212 ES

BDI # 1265223

Features

Enclosure: Open
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZH 208 ES

COMPARE

GEZH 208 ES

Description
GEZH 208 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZH 208 ES

BDI # 1302513

Features

Enclosure: Open
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece | Larger Tilt Angle | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
CB566878

COMPARE

CB566878

Description
CB566878 SLEEVE BEARING ; CAST-BRONZE 3- 1/2 X 4- 1/4 X 9- 3/4

RINGBALL

Part # CB566878

BDI # 18252141

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.5
Nominal Outside Diameter - Inch: 4.25
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.255
Length Thru Bore - Millimeter: 247.65
Nominal Bore - Millimeter: 88.9
Length Thru Bore - Inch: 9.75
Outside Diameter - Millimeter: 108.077

Price Inventory : Available to order
Loading Price
QTY
CB606856

COMPARE

CB606856

Description
CB606856 SLEEVE BEARING ; CAST-BRONZE 3- 3/4 X 4- 1/4 X 7

RINGBALL

Part # CB606856

BDI # 18252143

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.75
Nominal Outside Diameter - Inch: 4.25
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.255
Length Thru Bore - Millimeter: 177.8
Nominal Bore - Millimeter: 95.25
Length Thru Bore - Inch: 7
Outside Diameter - Millimeter: 108.077

Price Inventory : Available to order
Loading Price
QTY