Page 1 of 14

Next

Compare
GEZ 212 ES

COMPARE

GEZ 212 ES

Description
GEZ 212 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 212 ES

BDI # 1265223

Features

Enclosure: Open
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZH 208 ES

COMPARE

GEZH 208 ES

Description
GEZH 208 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZH 208 ES

BDI # 1302513

Features

Enclosure: Open
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece | Larger Tilt Angle | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SS-128144-64

COMPARE

SS-128144-64

Description
SS-128144-64 SLEEVE BEARING ; SINTERED BRONZE 4X4-1/2X4

RINGBALL

Part # SS-128144-64

BDI # 18135935

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4
Nominal Outside Diameter - Inch: 4.5
Inch - Metric: Inch
Outside Diameter - Inch: 4.504

Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Outside Diameter - Millimeter: 114.402
Nominal Outside Diameter - Millimeter: 114.3

Price Inventory : Available to order
Loading Price
QTY
CB647232

COMPARE

CB647232

Description
CB647232 SLEEVE BEARING ; CAST-BRONZE 4 X 4- 1/2 X 4

RINGBALL

Part # CB647232

BDI # 18252145

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4
Nominal Outside Diameter - Inch: 4.5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.505
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Outside Diameter - Millimeter: 114.427

Price Inventory : Available to order
Loading Price
QTY
CB647248

COMPARE

CB647248

Description
CB647248 SLEEVE BEARING ; CAST-BRONZE 4 X 4- 1/2 X 6

RINGBALL

Part # CB647248

BDI # 18252146

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4
Nominal Outside Diameter - Inch: 4.5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.505
Length Thru Bore - Millimeter: 152.4
Nominal Bore - Millimeter: 101.6
Length Thru Bore - Inch: 6
Outside Diameter - Millimeter: 114.427

Price Inventory : Available to order
Loading Price
QTY