SBB482RS
Description
SBB482RS SPHERICAL PLAIN BEARING ; 76.2MM X 120.65MM X 66.68MM W/SEAL
Part # SBB48-2RS
BDI # 516581
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
CB-6876-48
Description
CB-6876-48 SLEEVE BEARING ; 4-1/4" BORE 4-3/4" OD 6" LTB
Part # 105013
BDI # 523399
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.75
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
6
Global Part Number GPN:
490106
CB-6476-56
Description
CB-6476-56 SLEEVE BEARING ; 4" BORE 4-3/4" OD 7" LTB
Part # 105008
BDI # 523394
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.75
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
7
Global Part Number GPN:
490101
GE 80 TXG3A-2LS
Description
GE 80 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 80 TXG3A-2LS
BDI # 1262394
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
45
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes