Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE80-FO-2RS
Description
GE80-FO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE80-FO-2RS
BDI # 1173324
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
61.9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.005
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
127.127
CB728056
Description
CB728056 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5 X 7
Part # CB728056
BDI # 18252874
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.005
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
127.127