Features
Enclosure:
Open
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
6
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
228.6
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
9
Global Part Number GPN:
490122
GE100-TXE-2LS
Description
GE100-TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM ID 150MM OD
Part # GE 100 TXE-2LS
BDI # 23954130
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 100 TXG3A-2LS
Description
GE 100 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 100 TXG3A-2LS
BDI # 1262372
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes