P69-3
Description
P69-3 CYL PLAIN BEARING ; 3/8" IDX9/16" ODX3/8" LG TEFLON PLASTIC
Part # 56829
BDI # 174594
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.563
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.563
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
14.3
COM 3
Description
COM 3 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # 1820300000
BDI # 357412
Features
Enclosure:
Open
Housing Width - Millimeter:
5.537
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Other Features:
2 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39499
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
5.537
Material - Liner:
Not Applicable
Material - Outer Member:
Aluminum Bronze
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39455
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
5.537
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39457
Self Aligning:
Yes
CB-0609-06
Description
CB-0609-06 SLEEVE BEARING ; 3/8" BORE 9/16" OD 3/4" LTB
Part # 104030
BDI # 522569
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.563
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489261