AM-1216-15
Description
AM-1216-15 SLEEVE BEARING ; 12MMX16MMX15MM PWDR MTL BRNZ
Part # 601159
BDI # 525812
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.591
Global Part Number GPN:
488482
GE6-PB
Description
GE6-PB SPHERICAL PLAIN BRG ; NON-RETURNABLE 6MM X 16MM X 9MM
Part # GE6-PB
BDI # 1173304
Features
Enclosure:
Open
Housing Width - Millimeter:
6.75
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
3 Piece
Self Aligning:
Yes
FM-1216-16
Description
FM-1216-16 PLAIN BEARING ; 12MMX16MMX16MMX20MMX2MM
Part # 602099
BDI # 526154
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
12
Global Part Number GPN:
491109
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
10
Global Part Number GPN:
491102
Features
Enclosure:
Open
Housing Width - Millimeter:
5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes