CB141714
Description
CB141714 SLEEVE BEARING ; CAST-BRONZE 7/8 X 1- 1/16 X 1- 3/4
Part # CB141714
BDI # 18256403
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.066
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
27.076
CB141720
Description
CB141720 SLEEVE BEARING ; CAST-BRONZE 7/8 X 1- 1/16 X 2- 1/2
Part # CB141720
BDI # 18256406
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.066
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
27.076
CB141724
Description
CB141724 SLEEVE BEARING ; CAST-BRONZE 7/8 X 1- 1/16 X 3
Part # CB141724
BDI # 18256407
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.066
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
27.076
CB141718
Description
CB141718 SLEEVE BEARING ; CAST-BRONZE 7/8 X 1- 1/16 X 2- 1/4
Part # CB141718
BDI # 18256405
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.066
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
27.076
CB141708
Description
CB141708 SLEEVE BEARING ; CAST-BRONZE 7/8 X 1- 1/16 X 1
Part # CB141708
BDI # 18254857
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.066
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
27.076