SS-3236-24
Description
SS-3236-24 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/8X1-1/2
Part # SS-3236-24
BDI # 18136138
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
28.651
Nominal Outside Diameter - Millimeter:
28.575
AA-1110-8
Description
AA-1110-8 SLEEVE BEARING ; 1" BORE 1-1/8" OD 1/2" LTB
Part # 101490
BDI # 521765
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
487699
B-1418-6
Description
B-1418-6 SLEEVE BEARING ; 0.878"X1.128"X3/4" PWDR MTL BRNZ
Part # 301250
BDI # 524362
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
488907
SS-2436-16
Description
SS-2436-16 SLEEVE BEARING ; 0.753"X1.128"X1" PWDR MTL BRONZE
Part # 401258
BDI # 524939
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Global Part Number GPN:
491611
SS-3236-16
Description
SS-3236-16 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/8X1
Part # SS-3236-16
BDI # 18136136
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
28.651
Nominal Outside Diameter - Millimeter:
28.575