AM-2530-25
Description
AM-2530-25 SLEEVE BEARING ; 25MMX30MMX25MM PWDR MTL BRNZ
Part # 601365
BDI # 525941
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.181
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488615
GE 17 TXGR
Description
GE 17 TXGR SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 17 TXGR
BDI # 1263135
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating
Self Aligning:
Yes
AM-2530-20
Description
AM-2530-20 SLEEVE BEARING ; 25MMX30MMX20MM PWDR MTL BRNZ
Part # 601364
BDI # 525940
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.181
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488614
GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BRG ; 17MMB 10MM HSG WID 30MMOD
Part # GE 17 ES-2RS
BDI # 1418310
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes