COR 10
Description
COR 10 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1-3/16" OD 1/2" HSG WD
Part # 1831000000
BDI # 357506
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39514
Self Aligning:
Yes
SBG 10
Description
SBG 10 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1/2" HOUSING WID
Part # 1801000000
BDI # 357563
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Liner:
Not Applicable
Material - Outer Member:
Aluminum Bronze
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39474
Self Aligning:
Yes
SBG 10SA
Description
SBG 10SA SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1/2" TO 1" BORE
Part # 1801004000
BDI # 355615
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove on Ball ID and Interconnecting Hole
Global Part Number GPN:
39477
Self Aligning:
Yes
CB-1619-12
Description
CB-1619-12 SLEEVE BEARING ; 1" BORE 1-3/16" OD 1-1/2" LTB
Part # 104381
BDI # 522856
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.188
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
489550
FLBG 7
Description
FLBG 7 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # 1810700000
BDI # 356295
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Liner:
Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Other Features:
3 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39494
Self Aligning:
Yes