Page 1 of 28

Next

Compare
B-1622-24

COMPARE

B-1622-24

Description
B-1622-24 SLEEVE BEARING ; 1.003"X1.378"X3" PWDR MTL BRNZ

ISOSTATIC

Part # 301306

BDI # 524418

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.375
Inch - Metric: Inch
Material: SAE841 | Oilube

Outside Diameter - Inch: 1.378
Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 35

Price Inventory : In stock
Loading Price
QTY
SF-3244-16

COMPARE

SF-3244-16

Description
SF-3244-16 FLANGE BEARING ; SINTERED BRONZE 1X1-3/8X1X1-5/8X3/16

RINGBALL

Part # SF-3244-16

BDI # 18136723

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.375
Flange Outside Diameter - Millimeter: 41.275
Inch - Metric: Inch

Outside Diameter - Inch: 1.378
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Flange Outside Diameter - Inch: 1.625

Price Inventory : In stock
Loading Price
QTY
CB142220

COMPARE

CB142220

Description
CB142220 SLEEVE BEARING ; CAST-BRONZE 7/8 X 1- 3/8 X 2- 1/2

RINGBALL

Part # CB142220

BDI # 18256634

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.875
Nominal Outside Diameter - Inch: 1.375
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 1.378
Length Thru Bore - Millimeter: 63.5
Nominal Bore - Millimeter: 22.225
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
GE20-LO

COMPARE

GE20-LO

Description
GE20-LO SPHERICAL PLAIN BRG ; 20MM BORE

INA

Part # GE20-LO

BDI # 1173179

Features

Enclosure: Open
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Other Features: 2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE17-FO-2RS

COMPARE

GE17-FO-2RS

Description
GE17-FO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MM BORE 35MM OD

INA

Part # GE17-FO-2RS

BDI # 1173155

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Other Features: 2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY