CB-2025-24
Description
CB-2025-24 SLEEVE BEARING ; 1-1/4" BORE 1-9/16" OD 3" LTB
Part # 104554
BDI # 523002
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.563
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
3
Global Part Number GPN:
489698
Features
Enclosure:
Open
Housing Width - Millimeter:
17.856
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39516
Self Aligning:
Yes
SBG 14SA
Description
SBG 14SA SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Part # 1801404000
BDI # 355617
Features
Enclosure:
Open
Housing Width - Millimeter:
17.856
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove on Ball ID and Interconnecting Hole
Global Part Number GPN:
39485
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
17.856
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39483
Self Aligning:
Yes
CB-2025-16
Description
CB-2025-16 SLEEVE BEARING ; 1-1/4" BORE 1-9/16" OD 2" LTB
Part # 104550
BDI # 523000
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.563
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2
Global Part Number GPN:
489696