SBG 16SS
Description
SBG 16SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1 INCH BORE 1.75 INCH OD
Part # 1801602000
BDI # 355664
Features
Enclosure:
Open
Housing Width - Millimeter:
20.244
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39488
Self Aligning:
Yes
CB-2228-16
Description
CB-2228-16 SLEEVE BEARING ; 1-3/8" BORE 1-3/4" OD 2" LTB
Part # 104625
BDI # 523063
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
2
Global Part Number GPN:
489761
TT-1709
Description
TT-1709 THRUST WASHER BEARING ; 1" BORE 1-3/4" OD 1/8" THK
Part # 102445
BDI # 522314
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492061
CB-2028-40
Description
CB-2028-40 SLEEVE BEARING ; 1-1/4" BORE 1-3/4" OD 5" LTB
Part # 104582
BDI # 523027
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
5
Global Part Number GPN:
489724
COR 16
Description
COR 16 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # 1831600000
BDI # 357509
Features
Enclosure:
Open
Housing Width - Millimeter:
20.244
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39517
Self Aligning:
Yes