GE32-LO

COMPARE

GE32-LO

Description
GE32-LO SPHERICAL PLAIN BRG ; 1.26IN BORE

INA

Part # GE32-LO

BDI # 1173229

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Other Features: 2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE28-SW-A

COMPARE

GE28-SW-A

Description
GE28-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE28-SW-A

BDI # 24748636

Features

Enclosure: Open
Housing Width - Millimeter: 15
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 52

Price Inventory : Available to order
Loading Price
QTY
GE28-SX-F7

COMPARE

GE28-SX-F7

Description
GE28-SX-F7 SPHERICAL PLAIN BRG ; NON-RETURNABLE 28MM X 52MM X 16MM

INA

Part # GE28-SX-F7

BDI # 19264709

Features

Enclosure: Open
Housing Width - Millimeter: 15
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEG 32 ES

COMPARE

GEG 32 ES

Description
GEG 32 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 32MMB 18MM HSG WID 52MMOD

SKF

Part # GEG 32 ES

BDI # 1419948

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY