CB-2436-52
Description
CB-2436-52 SLEEVE BEARING ; 1-1/2" BORE 2-1/4" OD 6-1/2" LTB
Part # 104719
BDI # 523142
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
6.5
Global Part Number GPN:
489841
CB-3236-32
Description
CB-3236-32 SLEEVE BEARING ; 2" BORE 2-1/4" OD 4" LTB
Part # 104844
BDI # 523248
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
4
Global Part Number GPN:
489948
FLBG 12
Description
FLBG 12 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Part # 1811200000
BDI # 356289
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Liner:
Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Other Features:
3 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39497
Self Aligning:
Yes
BTS 16LS
Description
BTS 16LS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Part # 1841605000
BDI # 349383
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22.225
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39519
Self Aligning:
Yes
CB-2436-24
Description
CB-2436-24 SLEEVE BEARING ; 1-1/2" BORE 2-1/4" OD 3" LTB
Part # 104716
BDI # 523139
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
3
Global Part Number GPN:
489838