CB243632
Description
CB243632 SLEEVE BEARING ; CAST-BRONZE 1- 1/2 X 2- 1/4 X 4
Part # CB243632
BDI # 18256201
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
57.226
CB283614
Description
CB283614 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2- 1/4 X 1- 3/4
Part # CB283614
BDI # 18256275
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
57.226
CB283634
Description
CB283634 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2- 1/4 X 4- 1/4
Part # CB283634
BDI # 18256014
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
107.95
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
4.25
Outside Diameter - Millimeter:
57.226
CB283624
Description
CB283624 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2- 1/4 X 3
Part # CB283624
BDI # 18256011
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
57.226
CB283620
Description
CB283620 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2- 1/4 X 2- 1/2
Part # CB283620
BDI # 18256010
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
57.226