CB-3544-48
Description
CB-3544-48 SLEEVE BEARING ; 2-3/16" BORE 2-3/4" OD 6" LTB
Part # 104878
BDI # 523279
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
6
Global Part Number GPN:
489981
CB-3644-48
Description
CB-3644-48 SLEEVE BEARING ; 2-1/4" BORE 2-3/4" OD 6" LTB
Part # 104891
BDI # 523291
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
6
Global Part Number GPN:
489995
CB-3944-32
Description
CB-3944-32 SLEEVE BEARING ; 2-7/16" BORE 2-3/4" OD 4" LTB
Part # 104902
BDI # 523302
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
4
Global Part Number GPN:
490006
CB-3244-48
Description
CB-3244-48 SLEEVE BEARING ; 2" BORE 2-3/4" OD 6" LTB
Part # 105038
BDI # 523423
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
6
Global Part Number GPN:
489966
BH 24LS
Description
BH 24LS SPHERICAL PLAIN BEARING ; 1.5 INCH BORE 2.75 INCH OUTSIDE DIA
Part # 1852405000
BDI # 349344
Features
Enclosure:
Open
Housing Width - Millimeter:
27.788
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39525
Self Aligning:
Yes