Features
Enclosure:
Open
Housing Width - Millimeter:
31
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
31
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
2 Piece | Groove On Outer Race
Self Aligning:
Yes
AM-6072-63
Description
AM-6072-63 SLEEVE BEARING ; POR NON RETURNABLE 60MMX72MMX63MM
Part # 601549
BDI # 526084
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.835
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
63
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
2.48
Global Part Number GPN:
488760
AM-6072-60
Description
AM-6072-60 SLEEVE BEARING ; POR NON RETURNABLE 60MMX72MMX60MM
Part # 601548
BDI # 526083
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.835
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
Global Part Number GPN:
488759
AM-6072-50
Description
AM-6072-50 SLEEVE BEARING ; POR NON RETURNABLE 60MMX72MMX50MM
Part # 601547
BDI # 526082
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.835
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
1.969
Global Part Number GPN:
488758