Page 1 of 7

Next

Compare
GE70ES2RS

COMPARE

GE70ES2RS

Description
GE70ES2RS SPHERICAL PLAIN BEARING

IKO

Part # GE70ES-2RS

BDI # 514754

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GEH 60 ES-2LS

COMPARE

GEH 60 ES-2LS

Description
GEH 60 ES-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEH 60 ES-2LS

BDI # 1262119

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece | Larger Tilt Angle | Triple Lip Heavy Duty Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 70 TXG3A-2LS

COMPARE

GE 70 TXG3A-2LS

Description
GE 70 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 70 TXG3A-2LS

BDI # 1262512

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE60-FW-2RS-A

COMPARE

GE60-FW-2RS-A

Description
GE60-FW-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE60-FW-2RS-A

BDI # 1173289

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE70-UK-2RS-W10

COMPARE

GE70-UK-2RS-W10

Description
GE70-UK-2RS-W10 SPHERICAL PLAIN BRG ; NON-RETURNABLE 70MM X 105MM X 49MM

INA

Part # GE70-UK-2RS-W10

BDI # 19264732

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY