CB647232
Description
CB647232 SLEEVE BEARING ; CAST-BRONZE 4 X 4- 1/2 X 4
Part # CB647232
BDI # 18252145
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.505
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
114.427
CB647248
Description
CB647248 SLEEVE BEARING ; CAST-BRONZE 4 X 4- 1/2 X 6
Part # CB647248
BDI # 18252146
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.505
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
114.427
CB647256
Description
CB647256 SLEEVE BEARING ; CAST-BRONZE 4 X 4- 1/2 X 7
Part # CB647256
BDI # 18252147
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.505
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
114.427
CB607252
Description
CB607252 SLEEVE BEARING ; CAST-BRONZE 3- 3/4 X 4- 1/2 X 6- 1/2
Part # CB607252
BDI # 18252144
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.505
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
114.427