GE88-ZO-HLN
Description
GE88-ZO-HLN SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 88.9MM X 139.7MM
Part # GE88-ZO-HLN
BDI # 19264733
Features
Enclosure:
Open
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
Elgoglide Sliding
Self Aligning:
Yes