Page 1 of 7

Next

Compare
GE100-TXE-2LS

COMPARE

GE100-TXE-2LS

Description
GE100-TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM ID 150MM OD

SKF

Part # GE 100 TXE-2LS

BDI # 23954130

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE 100 TXG3A-2LS

COMPARE

GE 100 TXG3A-2LS

Description
GE 100 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 100 TXG3A-2LS

BDI # 1262372

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Other Features: 2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEG 100 ES

COMPARE

GEG 100 ES

Description
GEG 100 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MMX150MMX100MM

SKF

Part # GEG 100 ES

BDI # 1268044

Features

Enclosure: Open
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE90-FO-2RS

COMPARE

GE90-FO-2RS

Description
GE90-FO-2RS SPHERICAL PLAIN BRG

INA

Part # GE90-FO-2RS

BDI # 1173338

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Other Features: 2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE100-LO

COMPARE

GE100-LO

Description
GE100-LO SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE100-LO

BDI # 18314962

Features

Enclosure: Open
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY