FP812-4
Description
FP812-4 FLANGED BEARING ; 1/2" IDX3/4" ODX1/2" LG TEFLON
Part # 56874
BDI # 174633
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
SS-2028-32
Description
SS-2028-32 SLEEVE BEARING ; SINTERED BRONZE 5/8X7/8X2
Part # SS-2028-32
BDI # 18136960
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225
SS-2024-12
Description
SS-2024-12 SLEEVE BEARING ; SINTERED BRONZE 5/8X3/4X3/4
Part # SS-2024-12
BDI # 18136937
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05
SS-3248-32
Description
SS-3248-32 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/2X2
Part # SS-3248-32
BDI # 18137113
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1
SS-1624-24
Description
SS-1624-24 SLEEVE BEARING ; SINTERED BRONZE 1/2X3/4X1-1/2
Part # SS-1624-24
BDI # 18136901
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05