Page 1 of 18

Next

Compare
SBB482RS

COMPARE

SBB482RS

Description
SBB482RS SPHERICAL PLAIN BEARING ; 76.2MM X 120.65MM X 66.68MM W/SEAL

IKO

Part # SBB48-2RS

BDI # 516581

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ300ES-2RS

COMPARE

GEZ300ES-2RS

Description
GEZ300ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ300ES-2RS

BDI # 17243694

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
CB-6876-48

COMPARE

CB-6876-48

Description
CB-6876-48 SLEEVE BEARING ; 4-1/4" BORE 4-3/4" OD 6" LTB

ISOSTATIC

Part # 105013

BDI # 523399

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4.25
Nominal Outside Diameter - Inch: 4.75
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.75
Length Thru Bore - Millimeter: 152.4
Nominal Bore - Millimeter: 107.95
Length Thru Bore - Inch: 6
Global Part Number GPN: 490106

Price Inventory : Available to order
Loading Price
QTY
CB-6476-56

COMPARE

CB-6476-56

Description
CB-6476-56 SLEEVE BEARING ; 4" BORE 4-3/4" OD 7" LTB

ISOSTATIC

Part # 105008

BDI # 523394

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4
Nominal Outside Diameter - Inch: 4.75
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.75
Length Thru Bore - Millimeter: 177.8
Nominal Bore - Millimeter: 101.6
Length Thru Bore - Inch: 7
Global Part Number GPN: 490101

Price Inventory : Available to order
Loading Price
QTY
GE 80 TXG3A-2LS

COMPARE

GE 80 TXG3A-2LS

Description
GE 80 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 80 TXG3A-2LS

BDI # 1262394

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 45
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: 2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY