SB 85A
Description
SB 85A SPHERICAL PLAIN BEARING ; 85MM ID X 135MM OD X 74MM W
Part # SB85A
BDI # 23285166
Features
Enclosure:
Open
Housing Width - Millimeter:
63
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
63
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
2 Piece | Groove On Outer Race
Self Aligning:
Yes
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
4.724
Nominal Outside Diameter - Inch:
5.315
Inch - Metric:
Metric
Material:
ELGOGLIDE
Outside Diameter - Inch:
5.318
Length Thru Bore - Millimeter:
120
Nominal Bore - Millimeter:
120
Length Thru Bore - Inch:
4.724
Outside Diameter - Millimeter:
135.083
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.724
Nominal Outside Diameter - Inch:
5.315
Inch - Metric:
Metric
Material:
ELGOTEX
Outside Diameter - Inch:
5.321
Length Thru Bore - Millimeter:
150
Nominal Bore - Millimeter:
120
Length Thru Bore - Inch:
5.906
Outside Diameter - Millimeter:
135.155
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.724
Nominal Outside Diameter - Inch:
5.315
Inch - Metric:
Metric
Material:
ELGOTEX
Outside Diameter - Inch:
5.321
Length Thru Bore - Millimeter:
100
Nominal Bore - Millimeter:
120
Length Thru Bore - Inch:
3.937
Outside Diameter - Millimeter:
135.155