Page 1 of 4

Next

Compare
GEZ400ES

COMPARE

GEZ400ES

Description
GEZ400ES ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ400ES

BDI # 17243700

Features

Enclosure: Open
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ 400 ES-2RS

COMPARE

GEZ 400 ES-2RS

Description
GEZ 400 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 4"B 3" HSG WID 6-1/4"OD

SKF

Part # GEZ 400 ES-2RS

BDI # 1265229

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE101-ZO-HLN

COMPARE

GE101-ZO-HLN

Description
GE101-ZO-HLN SPHERICAL PLAIN BRG ; NON-RETURNABLE 101.6MM X 158.75MM

INA

Part # GE101-ZO-HLN

BDI # 19264660

Features

Enclosure: Open
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
40SF64

COMPARE

40SF64

Description
40SF64 SPHERICAL PLAIN BEARING ; 4IN ID X 6.25IN OD

TIMKEN

Part # 40SF64

BDI # 1341990

Features

Enclosure: Open
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZ 400 ES

COMPARE

GEZ 400 ES

Description
GEZ 400 ES SPHERICAL PLAIN BRG

SKF

Part # GEZ 400 ES

BDI # 1418399

Features

Enclosure: Open
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY