FP812-4
Description
FP812-4 FLANGED BEARING ; 1/2" IDX3/4" ODX1/2" LG TEFLON
Part # 56874
BDI # 174633
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
SS-2024-12
Description
SS-2024-12 SLEEVE BEARING ; SINTERED BRONZE 5/8X3/4X3/4
Part # SS-2024-12
BDI # 18136937
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05
SS-1624-24
Description
SS-1624-24 SLEEVE BEARING ; SINTERED BRONZE 1/2X3/4X1-1/2
Part # SS-1624-24
BDI # 18136901
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05
SF-1624-12
Description
SF-1624-12 FLANGE BEARING ; SINTERED BRONZE 1/2X3/4X3/4X15/16X1/8
Part # SF-1624-12
BDI # 18135743
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Flange Outside Diameter - Inch:
0.938
SS-1624-16
Description
SS-1624-16 SLEEVE BEARING ; SINTERED BRONZE 1/2X3/4X1
Part # SS-1624-16
BDI # 18136898
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05