GE 160 TXG3A-2RS
Description
GE 160 TXG3A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 160 TXG3A-2RS
BDI # 1262363
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GEG 160 ES
Description
GEG 160 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEG 160 ES
BDI # 1258782
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEP 160 FS
Description
GEP 160 FS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Part # GEP 160 FS
BDI # 1260048
Features
Enclosure:
Open
Housing Width - Millimeter:
109
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
3 Piece | Radially Split Outer Ring | Chrome Plated Ball | Separable | Self Lubricating | Lubrication Hole and Groove in Both Rings
Self Aligning:
Yes
GE160-LO
Description
GE160-LO SPHERICAL PLAIN BRG ; NON-RETURNABLE 160MM X 230MM X 160MM
Part # GE160-LO
BDI # 18102882
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE140-FW-2RS-B
Description
GE140-FW-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE 140MM X 230MM X 130MM
Part # GE140-FW-2RS-B
BDI # 18315040
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing