SS-3248-32
Description
SS-3248-32 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/2X2
Part # SS-3248-32
BDI # 18137113
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1
SS404816
Description
SS-4048-16 SLEEVE BEARING ; SINTERED BRONZE 1-1/4X1-1/2X1
Part # SS-4048-16
BDI # 18259968
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1
SS-2032-12
Description
SS-2032-12 SLEEVE BEARING ; SINTERED BRONZE 5/8X1X3/4
Part # SS-2032-12
BDI # 18136966
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
SF-3240-24
Description
SF-3240-24 FLANGE BEARING ; SINTERED BRONZE 1X1-1/4X1-1/2X1-5/8X1/8
Part # SF-3240-24
BDI # 18136719
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Flange Outside Diameter - Inch:
1.625
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing