Page 1 of 4

Next

Compare
GE 180 TXG3A-2RS

COMPARE

GE 180 TXG3A-2RS

Description
GE 180 TXG3A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 180 TXG3A-2RS

BDI # 1262364

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: 2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 180 ES

COMPARE

GE 180 ES

Description
GE 180 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 180 ES

BDI # 1267048

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE180-DO-2RS-A-C3

COMPARE

GE180-DO-2RS-A-C3

Description
GE180-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE 180MM X 260MM X 105MM

INA

Part # GE180-DO-2RS-A-C3

BDI # 24584718

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 160 ESL-2RS

COMPARE

GE 160 ESL-2RS

Description
GE 160 ESL-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 160 ESL-2RS

BDI # 22784035

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEP 180 FS

COMPARE

GEP 180 FS

Description
GEP 180 FS SPHERICAL PLAIN BEARING

SKF

Part # GEP 180 FS

BDI # 1302494

Features

Enclosure: Open
Housing Width - Millimeter: 122
Material - Ball: Steel
Material - Liner: Plastic | PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY