Page 1 of 2

Next

Compare
GE280-UK-2RS-B

COMPARE

GE280-UK-2RS-B

Description
GE280-UK-2RS-B SPHERICAL PLAIN BRG

INA

Part # GE280-UK-2RS-B

BDI # 1180466

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE 280 ES-2RS

COMPARE

GE 280 ES-2RS

Description
GE 280 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 280 ES-2RS

BDI # 1267518

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE280-DO-2RS-A

COMPARE

GE280-DO-2RS-A

Description
GE280-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 280MM X 400MM X 155MM

INA

Part # GE280-DO-2RS-A

BDI # 1180465

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE280-DO-2RS-A-C3

COMPARE

GE280-DO-2RS-A-C3

Description
GE280-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE280-DO-2RS-A-C3

BDI # 22389320

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 280 TXA-2RS

COMPARE

GE 280 TXA-2RS

Description
GE 280 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 280 TXA-2RS

BDI # 1262612

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY