SBG 16SS
Description
SBG 16SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1 INCH BORE 1.75 INCH OD
Part # 1801602000
BDI # 355664
Features
Enclosure:
Open
Housing Width - Millimeter:
20.244
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39488
Self Aligning:
Yes
FB-2428-12
Description
FB-2428-12 FLANGE BEARING ; SNTR BRONGE1-1/2X1-3/4X1-1/2X2-1/16X3/16
Part # FB-2428-12
BDI # 18135641
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Flange Outside Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Flange Outside Diameter - Inch:
2.063
SS-4856-32
Description
SS-4856-32 SLEEVE BEARING ; SINTERED BRONZE 1-1/2X1-3/4X2
Part # SS-4856-32
BDI # 18136297
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
44.552
Nominal Outside Diameter - Millimeter:
44.45
CB-2228-16
Description
CB-2228-16 SLEEVE BEARING ; 1-3/8" BORE 1-3/4" OD 2" LTB
Part # 104625
BDI # 523063
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
2
Global Part Number GPN:
489761
EP-242812
Description
EP-242812 SLEEVE BEARING ; 1.504"X1.755"X3/4" PWDR MTL BRNZ
Part # 201448
BDI # 523845
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.755
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
490683