EP-243032
Description
EP-243032 SLEEVE BEARING ; 1.504"X1.88"X2" PWDR MTL BRNZ
Part # 201464
BDI # 523861
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.88
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Global Part Number GPN:
490698
CB-2130-28
Description
CB-2130-28 SLEEVE BEARING ; 1-5/16" BORE 1-7/8" OD 3-1/2" LTB
Part # 104611
BDI # 523050
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
3.5
Global Part Number GPN:
489747
B-2430-24
Description
B-2430-24 SLEEVE BEARING ; 1.503"X1.878"X3" PWDR MTL BRNZ
Part # 301391
BDI # 524503
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.878
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
3
Global Part Number GPN:
489041
GE 30 ES-2RS
Description
GE 30 ES-2RS SPHERICAL PLAIN BRG ; 30MM BORE 18MM HOUSING WID 47MM OD
Part # GE 30 ES-2RS
BDI # 1418319
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
CB-2130-36
Description
CB-2130-36 SLEEVE BEARING ; 1-5/16" BORE 1-7/8" OD 4-1/2" LTB
Part # 104612
BDI # 523051
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
4.5
Global Part Number GPN:
489748