GEC 380 TXA-2RS
        
            Description
            
            GEC 380 TXA-2RS SPHERICAL PLAIN BRG
    
Part # GEC 380 TXA-2RS
BDI # 1262922
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Housing Width - Millimeter:
                            
                                160
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                Teflon
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Housing Width - Millimeter:
                            
                                160
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                PTFE
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                Elgoglide Sliding | Internal Clearance C3-LOOSE
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Housing Width - Millimeter:
                            
                                160
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                PTFE
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                Elgoglide Sliding
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
GE380-DW-2RS2-C-XL
        
            Description
            
            GE380-DW-2RS2-C-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 380MM X 520MM X 190MM
    
Part # GE380-DW-2RS2-C-XL
BDI # 24861446
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Housing Width - Millimeter:
                            
                                160
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                PTFE
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Rolling Element:
                            
                                Spherical Plain Bearing