Features
Enclosure:
Open
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
EP-364232
Description
EP-364232 SLEEVE BEARING ; 2.254"X2.631"X2" PWDR MTL BRNZ
Part # 201524
BDI # 523921
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.631
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2
Global Part Number GPN:
490760
GE40-FW-2RS-A
Description
GE40-FW-2RS-A SPHERICAL PLAIN BRG ; 40MM BORE
Part # GE40-FW-2RS-A
BDI # 1173248
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE45-HO-2RS
Description
GE45-HO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 45MM X 68MM X 40MM
Part # GE45-HO-2RS
BDI # 1173261
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring for Clevis Mount
Self Aligning:
Yes