AA-3005-7
Description
AA-3005-7 SLEEVE BEARING ; 2-1/2" BORE 3" OD 2" LTB
Part # 101806
BDI # 522081
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2
Global Part Number GPN:
488051
EW-245603
Description
EW-245603 THRUST WASHER BEARING ; 1.504"X3.507"X3/16" PWDR MTL BRNZ
Part # 202425
BDI # 524097
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.507
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
0.188
Global Part Number GPN:
490827
BH 28LS
Description
BH 28LS SPHERICAL PLAIN BEARING ; 1-3/4" BORE 1-1/4" HOUSING WID 3-1/8" OD
Part # 1852805000
BDI # 349345
Features
Enclosure:
Open
Housing Width - Millimeter:
31.75
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39526
Self Aligning:
Yes
CB-4860-50
Description
CB-4860-50 SLEEVE BEARING ; 3" BORE 3-3/4" OD 6-1/4" LTB
Part # 104983
BDI # 523371
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.25
Global Part Number GPN:
490077
BH 32LS
Description
BH 32LS SPHERICAL PLAIN BEARING ; 2" BORE 1-3/8" HOUSING WID 3-1/2" OD
Part # 1853205000
BDI # 349346
Features
Enclosure:
Open
Housing Width - Millimeter:
34.925
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39527
Self Aligning:
Yes