SS-8896-40
Description
SS-8896-40 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3X2-1/2
Part # SS-8896-40
BDI # 18137370
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
76.327
Nominal Outside Diameter - Millimeter:
76.2
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
3
Global Part Number GPN:
482554
EP-404848
Description
EP-404848 SLEEVE BEARING ; 2.505"X3.006"X3" PWDR MTL BRNZ
Part # 201539
BDI # 523936
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.006
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
3
Global Part Number GPN:
490775
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
3
Global Part Number GPN:
484241